Contact Block, Shallow, 1NO/1NC, Finger Safe, 30mm

Item #: 66109
Cat #: 800TC-XA
UPC: 611320234275
Sign In or Register to view pricing and more.
Documents & Guides
Contact Block, Shallow, 1 Normally Open, 1 Normally Closed, Finger Safe, 30 mm

Overview

Contact Block, Shallow, 1 Normally Open, 1 Normally Closed, Finger Safe, 30 mm
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800TC-XA from Rockwell Automation® is an 800T accessory. It is a shallow contact block. And it is a finger-safe terminal guard. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 611320234275, 800TC-XA

Specifications

Type: 1 N.O. / 1 N.C., Contact Block, Shallow
Amps: 10
Size: 30 mm
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Type: 1 N.O. / 1 N.C., Contact Block, Shallow
Size: 30 mm
IP/NEMA Rating: NEMA 13, NEMA 4
Amps: 10
Family / Style: 800T

Customer Reviews

No reviews for this product
(0)