This product may not be available in all locations.
Contact Block, Shallow, 1NC, Finger Safe
Item #:
66184
Cat #:
800TC-XD2
UPC:
611320234244
Sign In or Register to view pricing and more.
Documents & Guides
Contact Block, Shallow, 1 Normally Closed, Finger Safe, 30 mm
Overview
Contact Block, Shallow, 1 Normally Closed, Finger Safe, 30 mm
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800TC-XD2 from Rockwell Automation® is an 800T accessory. It is a shallow contact block. And it is a finger-safe terminal. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 611320234244, 800TC-XD2
Specifications
Type: | Contact Block, 1 N.C., Shallow |
Amps: | 10 |
Size: | 30 mm |
Family / Style: | 800T |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Type: | Contact Block, 1 N.C., Shallow |
Size: | 30 mm |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Amps: | 10 |
Family / Style: | 800T |
Customer Reviews
No reviews for this product
(0)