Contact Block, 2NC, Type 4/13, 30mm, Screw Attachment

Item #: 71119
Cat #: 800T-XA4
UPC: 662073424239
Sign In or Register to view pricing and more.
Documents & Guides
Contact Block, 30 mm, Base Mount, Non-metallic, 2 Normally Closed

Overview

Contact Block, 30 mm, Base Mount, Non-metallic, 2 Normally Closed
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-XA4 from Rockwell Automation® is an 800T accessory. It is a shallow contact block. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073424239, 800T-XA4

Specifications

Type: Contact Block, Shaloow, 2NC
Size: 30 mm
Mounting: Base
Family / Style: 800T
Type: Contact Block, Shaloow, 2NC
Mounting: Base
Size: 30 mm
Family / Style: 800T

Customer Reviews

No reviews for this product
(0)