Pilot Device, Contact Block, 2 NO, 10250T, 30mm, Base Mount

Item #: 91781
Cat #: 10250T2
UPC: 782113203423
Sign In or Register to view pricing and more.
Documents & Guides
2 N.O. Contact Block, 30.5 mm, 600V Rated, Base Mount, Non-metallic, Standard Heavy-Duty, 10250T Series, Terminal Type: Pressure.

Overview

2 N.O. Contact Block, 30.5 mm, 600V Rated, Base Mount, Non-metallic, Standard Heavy-Duty, 10250T Series, Terminal Type: Pressure.
Eaton offers an extensive variety of pilot devices including pushbuttons, pilot lights, selector switches, and others to suit virtually any industrial or commercial application.
Also known as: 782113203423, 10250T2

Specifications

Type: Contact Block, 2 N.O.
Mounting: Base
Volts DC: 600
Volts AC: 600
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: Contact Block, 2 N.O.
Volts DC: 600
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Mounting: Base
Volts AC: 600

Customer Reviews

No reviews for this product
(0)