This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Eaton 10250T pushbutton contact block, 10250T series, Standard Contact Block, 2NC, Spade terminal
Overview
Eaton 10250T pushbutton contact block, 10250T series, Standard Contact Block, 2NC, Spade terminal
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Also known as: 782113225425, 10250T42
Specifications
Poles: | 2 |
Size: | 30 mm |
Mounting: | Base |
Type: | Contact Blosk, 2NC |
Volts AC: | 600 |
Poles: | 2 |
Mounting: | Base |
Volts AC: | 600 |
Size: | 30 mm |
Type: | Contact Blosk, 2NC |
Customer Reviews
No reviews for this product
(0)