Pilot Device, Contact Block, 1NO, Green, IP10 *** Discontinued ***

Item #: 204870
Cat #: CR104PXC1
UPC: 783166289471
Sign In or Register to view pricing and more.
Documents & Guides
Pilot Device, Contact Block, 1 Normally Open, Green Plunger, IP10 Back-Of-Hand *** Discontinued ***

Overview

Pilot Device, Contact Block, 1 Normally Open, Green Plunger, IP10 Back-Of-Hand *** Discontinued ***
Also known as: 783166289471, CR104PXC1

Specifications

Type: Pilot Device, Contact Block
Amps: 10
Color: Green
Size: 30 mm
Family / Style: CR104
Volts AC: 600
Mounting: Back
IP/NEMA Rating: IP10
Type: Pilot Device, Contact Block
Color: Green
Family / Style: CR104
Mounting: Back
Amps: 10
Size: 30 mm
Volts AC: 600
IP/NEMA Rating: IP10

Customer Reviews

No reviews for this product
(0)