Contact Block, 1NO/NC, 30mm, 0.75" Depth

Item #: 69740
Cat #: 9001KA1
UPC: 785901880004
Sign In or Register to view pricing and more.
Contact Block, 10 Amp, 600 Volt AC, 1 Normally Open, Normally Closed, 30mm, 0.75 Inch Depth

Overview

Contact Block, 10 Amp, 600 Volt AC, 1 Normally Open, Normally Closed, 30mm, 0.75 Inch Depth
The 30 mm/1.18 in. Harmony® 9001K and 9001SK control and signaling range offers a large choice of robust and reliable products to meet a great number of applications in heavy industries.
Also known as: 785901880004, 9001KA1

Specifications

Poles: 2
Type: Contact Block, NO/NC
Amps: 10
Volts DC: 600
Color: White
Volts AC: 600
Mounting: Back
Standards: California Proposition 65
Poles: 2
Amps: 10
Color: White
Mounting: Back
Type: Contact Block, NO/NC
Volts DC: 600
Volts AC: 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)