Contact Block, Hermetically Sealed, Power Reed, 30mm, 1 NO, 3A, 120/240VAC

Item #: 264147
Cat #: 9001KA52
UPC: 78590182750
Sign In or Register to view pricing and more.
Contact Block, Hermetically Sealed, Power Reed, 30 mm, 1 Normally Open, 3 Amp, 120/240 Volt AC

Overview

Contact Block, Hermetically Sealed, Power Reed, 30 mm, 1 Normally Open, 3 Amp, 120/240 Volt AC
This contact block is a separate component of the range of control and signaling units, Harmony 9001K / 9001SK diameter 30mm. It is compatible with Harmony 9001K or 9001SK push buttons and switches. It uses screw-clamp terminals and has 1 x NC contact. This contact block allows fast and easy replacement and configuration of your push buttons and selector switches. It features power reed contact operation. It weighs 45g. The 30 mm Harmony range offers a large choice of robust and reliable products to meet a great number of applications in heavy industries such as petrochemy, metallurgy, mining oil and gas wastewater treatment, automobile manufacturing. It is UL listed and CSA certified, CE declaration of conformity and RoHS compliant.
Also known as: 78590182750, 9001KA52

Specifications

Type: Contact Block, NO, Power Reed
Size: 30 mm
Mounting: Device
Volts AC: 120, 240
Color: Black
Amps: 3
Standards: California Proposition 65
Type: Contact Block, NO, Power Reed
Mounting: Device
Color: Black
Standards: California Proposition 65
Size: 30 mm
Volts AC: 120, 240
Amps: 3

Customer Reviews

No reviews for this product
(0)