This product may not be available in all locations.
Replacement Part, Full Voltage, Finger-Safe Terminals, For 6-130 V
Item #:
70392
Cat #:
800TC-N330
UPC:
611320496864
Sign In or Register to view pricing and more.
Documents & Guides
Replacement Part, Full Voltage, Finger-Safe Terminals, For 6-130 V L A
Overview
Replacement Part, Full Voltage, Finger-Safe Terminals, For 6-130 V L A
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800TC-N330 from Rockwell Automation® is an 800T accessory. It is a replacement part. It is a full voltage module with finger-safe terminals. And it is for 6-130v lamp and compatible with 30 mm 800T/H and type 7 and 9 800H illuminated devices. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 611320496864, 800TC-N330
Specifications
Type: | End Clamp |
Color: | Black |
Range: | 1.310 - 1.370 in |
Family / Style: | 800T |
Type: | End Clamp |
Range: | 1.310 - 1.370 in |
Color: | Black |
Family / Style: | 800T |
Customer Reviews
No reviews for this product
(0)