Light Module, 30mm, 24V AC/DC, Transformer, LED, Red

Item #: 175512
Cat #: 9001KM38LR
UPC:
Sign In or Register to view pricing and more.
Light Module, 30 mm, 24 Volt AC/DC, Transformer, LED, Red

Overview

Light Module, 30 mm, 24 Volt AC/DC, Transformer, LED, Red
Also known as: 9001KM38LR

Specifications

Mounting: Direct
Size: 30 mm
Type: LED, Light Module
Standards: California Proposition 65
Mounting: Direct
Type: LED, Light Module
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)