Pilot Light Head, Plastic, Without Cap, 30 mm, 380-480VAC

Item #: 283002
Cat #: 9001SKP5
UPC: 785901856382
Sign In or Register to view pricing and more.
Pilot Light Head, Harmony 9001SK, Plastic, Without Cap, 30 mm, 380-480 Volt AC

Overview

Pilot Light Head, Harmony 9001SK, Plastic, Without Cap, 30 mm, 380-480 Volt AC
This illuminated pilot light with integral LED provides an ergonomic and visual interface for your machines It is clearly distinguishable visually at a distance thanks to its illuminated head and clear color It works at a rated voltage of 380-480VAC It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments It is easily installed into a standard 30mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections High performance International standards & certifications (Marine ABS certification, IP66, Type 1, 2, 3, 3R, 4, 4X, 12 and 13)
Also known as: 785901856382, 9001SKP5

Specifications

Mounting: Panel
Volts AC: 480, 380
Size: 30 mm
Type: Pilot Light
Shape: Round
Standards: California Proposition 65
Mounting: Panel
Size: 30 mm
Shape: Round
Volts AC: 480, 380
Type: Pilot Light
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)