This product may not be available in all locations.
Pilot Light Head, Plastic, Without Cap, 30 mm, 220-240VAC
Item #:
261068
Cat #:
9001SKP7
UPC:
785901041672
Sign In or Register to view pricing and more.
Documents & Guides
Pilot Light Head, Harmony 9001SK, Plastic, Without Cap, 30 mm, 220 - 240 Volt AC
Overview
Pilot Light Head, Harmony 9001SK, Plastic, Without Cap, 30 mm, 220 - 240 Volt AC
This illuminated pilot light with integral LED provides an ergonomic and visual interface for your machines It is clearly distinguishable visually at a distance thanks to its illuminated head and clear color It works at a rated voltage of 220 to 240 V It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments It is easily installed into a standard 30mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections High performance International standards & certifications (Marine ABS certification, IP66, Type 1, 2, 3, 3R, 4, 4X, 12 and 13)
Also known as: 785901041672, 9001SKP7
Specifications
Mounting: | Panel |
Type: | Pilot Light |
Shape: | Round |
Standards: | California Proposition 65 |
Mounting: | Panel |
Shape: | Round |
Type: | Pilot Light |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)