30mm Lamp Blocks

99 Found
Allen-Bradley

Power Module, 12-130V AC/DC, 30mm, Guarded Terminals

Item #: 337529
CAT #: 800TC-N374
UPC: 612598993574
Sign In or Register to view pricing and more.
Allen-Bradley

Transformer Power Module, 30 mm Push Button, 120-120 V AC, 50 Hz /

Item #: 68495
CAT #: 800T-N326
UPC: 662073974536
Sign In or Register to view pricing and more.
Allen-Bradley

30MM LED MODULE ZONE 1 / ZONE 2 WHITE LATCH MOUNT

Item #: 1454243
CAT #: 800G-DLSW-EX
UPC: 889508636078
Sign In or Register to view pricing and more.
Allen-Bradley

30MM LED MODULE ZONE 1 / ZONE 2 RED LATCH MOUNT

Item #: 1454237
CAT #: 800G-DLSR-EX
UPC: 889508636023
Sign In or Register to view pricing and more.
Allen-Bradley

Power Module, Full Voltage, 6-130V AC/DC, LED

Item #: 75582
CAT #: 800T-N330
UPC: 662073974574
Sign In or Register to view pricing and more.
Allen-Bradley

30MM LED MODULE ZONE 1 / ZONE 2 YELLOW LATCH MOUNT

Item #: 1454252
CAT #: 800G-DLSY-EX
UPC: 889508636108
Sign In or Register to view pricing and more.
Square D

Light Module, 30mm, 24V AC/DC, Transformer, LED, Red

Item #: 175512
CAT #: 9001KM38LR
UPC:
Sign In or Register to view pricing and more.
Allen-Bradley

Power Module, Latch Mount, Screw Termination, Green, LED

Item #: 66539
CAT #: 800G-DLSG
UPC: 611320535921
Sign In or Register to view pricing and more.
Square D

Light Module, 30mm, 24V AC/DC, Transformer, LED, Blue

Item #: 289861
CAT #: 9001KM35LL
UPC: 785901474807
Sign In or Register to view pricing and more.
Square D

Light Module, 30mm, 24V AC/DC, Transformer, LED, Green

Item #: 175514
CAT #: 9001KM38LG
UPC: 785901300366
Sign In or Register to view pricing and more.
Square D

Harmony, round head for push button, spring return, black, booted

Item #: 12518
CAT #: XACA9412
UPC: 785901645146
Sign In or Register to view pricing and more.
Square D

30MM LIGHT MODULE

Item #: 212499
CAT #: 9001KM38LY
UPC: 785901029311
Sign In or Register to view pricing and more.
Square D

Light Module, 30mm, 120VAC, Transformer, Incandescent, BA9S

Item #: 14395
CAT #: 9001KM1
UPC: 78590172523
Sign In or Register to view pricing and more.
Square D

TeSys Deca reversing contactor - 3P(3 NO) - AC-3 - <= 440 V 12 A - 24 V DC coil

Item #: 55121
CAT #: LC2D12BD
UPC: 785901207597
Sign In or Register to view pricing and more.
Allen-Bradley

800T 7/9 Accessory, Operator Light Module, 30 mm

Item #: 94367
CAT #: 800T-N328
UPC: 662073974550
Sign In or Register to view pricing and more.
Allen-Bradley

A-B 800TC-N61KF4B 30mm Selector Swi

Item #: 769507
CAT #: 800TC-N61KF4B
UPC: 662073042426
Sign In or Register to view pricing and more.
Allen-Bradley

Power Module, 12-130V AC/DC, 30mm, Guarded Terminals

Power Module, 12 - 130 Volt AC/DC, 30 mm, Guarded Terminals
Item #: 337529
CAT #: 800TC-N374
UPC: 612598993574
Sign In or Register to view pricing and more.
Allen-Bradley

Transformer Power Module, 30 mm Push Button, 120-120 V AC, 50 Hz /

Transformer Power Module, 30 mm Push Button, 120-120 V AC, 50 Hz / 60 Hz, Replacement Part
Item #: 68495
CAT #: 800T-N326
UPC: 662073974536
Sign In or Register to view pricing and more.
Allen-Bradley

30MM LED MODULE ZONE 1 / ZONE 2 WHITE LATCH MOUNT

800G PB 30MM LED MODULE ZONE 1 / ZONE 2 WHITE LATCH MOUNT USE WITH 800G PILOT LIGHTS
Item #: 1454243
CAT #: 800G-DLSW-EX
UPC: 889508636078
Sign In or Register to view pricing and more.
Allen-Bradley

30MM LED MODULE ZONE 1 / ZONE 2 RED LATCH MOUNT

800G PB 30MM LED MODULE ZONE 1 / ZONE 2 RED LATCH MOUNT USE WITH 800G PILOT LIGHTS
Item #: 1454237
CAT #: 800G-DLSR-EX
UPC: 889508636023
Sign In or Register to view pricing and more.
Allen-Bradley

Power Module, Full Voltage, 6-130V AC/DC, LED

Power Module, Full Voltage, 6-130V AC/DC, LED
Item #: 75582
CAT #: 800T-N330
UPC: 662073974574
Sign In or Register to view pricing and more.
Allen-Bradley

30MM LED MODULE ZONE 1 / ZONE 2 YELLOW LATCH MOUNT

800G PB 30MM LED MODULE ZONE 1 / ZONE 2 YELLOW LATCH MOUNT USE WITH 800G PILOT LIGHTS
Item #: 1454252
CAT #: 800G-DLSY-EX
UPC: 889508636108
Sign In or Register to view pricing and more.
Square D

Light Module, 30mm, 24V AC/DC, Transformer, LED, Red

Light Module, 30 mm, 24 Volt AC/DC, Transformer, LED, Red
Item #: 175512
CAT #: 9001KM38LR
UPC:
Sign In or Register to view pricing and more.
Allen-Bradley

Power Module, Latch Mount, Screw Termination, Green, LED

Power Module, Latch Mount, Screw Termination, Green, LED
Item #: 66539
CAT #: 800G-DLSG
UPC: 611320535921
Sign In or Register to view pricing and more.
Square D

Light Module, 30mm, 24V AC/DC, Transformer, LED, Blue

Light Module, 30 mm, 24 Volt AC/DC, Transformer, LED, Blue
Item #: 289861
CAT #: 9001KM35LL
UPC: 785901474807
Sign In or Register to view pricing and more.
Square D

Light Module, 30mm, 24V AC/DC, Transformer, LED, Green

Light Module, 30 mm, 24 Volt AC/DC, Transformer, LED, Green
Item #: 175514
CAT #: 9001KM38LG
UPC: 785901300366
Sign In or Register to view pricing and more.
Square D

Harmony, round head for push button, spring return, black, booted

Harmony, round head for push button, spring return, black, booted
Item #: 12518
CAT #: XACA9412
UPC: 785901645146
Sign In or Register to view pricing and more.
Square D

30MM LIGHT MODULE

SQD 9001KM38LY 30MM LIGHT MODULE
Item #: 212499
CAT #: 9001KM38LY
UPC: 785901029311
Sign In or Register to view pricing and more.
Square D

Light Module, 30mm, 120VAC, Transformer, Incandescent, BA9S

Light Module, 30 mm, 120 Volt AC, Transformer, Incandescent, BA 9S
Item #: 14395
CAT #: 9001KM1
UPC: 78590172523
Sign In or Register to view pricing and more.
Square D

TeSys Deca reversing contactor - 3P(3 NO) - AC-3 - <= 440 V 12 A - 24 V DC coil

TeSys Deca reversing contactor - 3P(3 NO) - AC-3 - <= 440 V 12 A - 24 V DC coil
Item #: 55121
CAT #: LC2D12BD
UPC: 785901207597
Sign In or Register to view pricing and more.
Allen-Bradley

800T 7/9 Accessory, Operator Light Module, 30 mm

AB 800T-N328 800T 30 MM PUSH-BUTTON
Item #: 94367
CAT #: 800T-N328
UPC: 662073974550
Sign In or Register to view pricing and more.
Allen-Bradley

A-B 800TC-N61KF4B 30mm Selector Swi

ALB 800TC-N61KF4B 30MM SELECT
Item #: 769507
CAT #: 800TC-N61KF4B
UPC: 662073042426
Sign In or Register to view pricing and more.
Page 1 of 7
99 Items found