This product may not be available in all locations.
Push Button, Flush Head, Harmony XB5, Plastic, 22mm, Momentary, 6 Colored Caps
Item #:
15091
Cat #:
ZB5AA9
UPC:
785901376293
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Flush Head, Harmony XB5, Plastic, 22mm, Momentary, 6 Colored Caps (Red, Green, White, Yellow, Black, Blue) Unmarked
Overview
Push Button, Flush Head, Harmony XB5, Plastic, 22mm, Momentary, 6 Colored Caps (Red, Green, White, Yellow, Black, Blue) Unmarked
This Harmony XB5, flush head with unmarked caps set is supplied with 6 colored caps. This button head with set of colored caps provides 6 different cap colors for multi-purposes use in operation along with an ergonomic interface for controlling your machines. It is easily installed and replaced on compatible complete push-button units and contact blocks via snap-fit assembly. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It has a plastic bezel, this makes it ideal for applications requiring good resistance to chemical agents and/or double electrical insulation. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.
Also known as: 785901376293, ZB5AA9
Specifications
Mounting: | Panel |
Type: | Flush, Operator Only, Pushbutton |
Size: | 22.5 mm |
IP/NEMA Rating: | NEMA 1, NEMA 4X, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
Material: | Plastic |
Standards: | California Proposition 65 |
Mounting: | Panel |
Size: | 22.5 mm |
Material: | Plastic |
Type: | Flush, Operator Only, Pushbutton |
IP/NEMA Rating: | NEMA 1, NEMA 4X, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)