Miniature LED Lamp, 24V AC/DC, Green

Item #: 415129
Cat #: 080BA9S24LV
UPC: 783166257180
Sign In or Register to view pricing and more.
Documents & Guides
Miniature LED Lamp, 24 Volt AC/DC, Base: Mini Bayonet (Ba9s), Color: Green

Overview

Miniature LED Lamp, 24 Volt AC/DC, Base: Mini Bayonet (Ba9s), Color: Green
Also known as: 783166257180, 080BA9S24LV

Specifications

Color: Green
Type: Miniature, Indicator
Family / Style: 80
Volts AC: 24
Base: Bayonet (BA9s)
Color: Green
Family / Style: 80
Base: Bayonet (BA9s)
Type: Miniature, Indicator
Volts AC: 24

Customer Reviews

No reviews for this product
(0)