Emergency Stop Control Station, 2 N.C., Yellow/Light Gray, Red, Twist Release, Pushbutton

Item #: 717979
Cat #: CEPY1-2001
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Emergency Stop Control Station with Shroud, Surface Mount, Plastic Enclosure with 1/2" & 3/4" K.O.'s. Includes: Red, Twist Release Pushbutton with (2) NC Contacts. Yellow Over Light Gray. 600V Rated, NEMA: 1, 3R, 4, 4X, 12, 13.

Overview

Emergency Stop Control Station with Shroud, Surface Mount, Plastic Enclosure with 1/2" & 3/4" K.O.'s. Includes: Red, Twist Release Pushbutton with (2) NC Contacts. Yellow Over Light Gray. 600V Rated, NEMA: 1, 3R, 4, 4X, 12, 13.
ABB pilot devices are engineered for total reliability. Our products are tested to extremes and proven in the toughest environments. Their innovative design simplify the entire process, from selection to installation.
Also known as: CEPY1-2001, slap stop, Mushroom head, Red mushroom, Mushroom Stop, e-stop, EPO, emergency stop, Emergency shut off switch

Specifications

IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Type: Control Station
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Type: Control Station

Customer Reviews

No reviews for this product
(0)