Control Station, 3 Position, Selector Switch, Knob, HAND-OFF-AUTO

Item #: 134056
Cat #: 800R-R3TA
UPC: 662073510215
Sign In or Register to view pricing and more.
Documents & Guides
Control Station, 1 Device, 3 Position, Selector Switch, Knob Lever, HAND-OFF-AUTO, Cast Aluminum, NEMA 4/13, Enclosure

Overview

Control Station, 1 Device, 3 Position, Selector Switch, Knob Lever, HAND-OFF-AUTO, Cast Aluminum, NEMA 4/13, Enclosure
Also known as: 662073510215, 800R-R3TA

Specifications

Material: Cast Aluminum
Type: Hand-Off-Auto, Selector Switch, Control Station
Amps: 10
Mounting: Surface
Gangs: 1
Color: Gray/Black/White
IP/NEMA Rating: NEMA 13, NEMA 4
Material: Cast Aluminum
Amps: 10
Gangs: 1
IP/NEMA Rating: NEMA 13, NEMA 4
Type: Hand-Off-Auto, Selector Switch, Control Station
Mounting: Surface
Color: Gray/Black/White

Customer Reviews

No reviews for this product
(0)