Push Button, Station, Break Glass, Red, NEMA 4/13, 1NO/1NC

Item #: 63194
Cat #: 800T-NX114
UPC: 781180129537
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Station, Break Glass, Red, 30 mm, NEMA 4/13, 1 Normally Open, 1 Normally Closed, Hammer Included, STOP Legend Plate

Overview

Push Button, Station, Break Glass, Red, 30 mm, NEMA 4/13, 1 Normally Open, 1 Normally Closed, Hammer Included, STOP Legend Plate
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-NX114 from Rockwell Automation® is a red, 30 mm push button station and it is break glass type. It is type 4/13 and die cast enclosure. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180129537, 800T-NX114

Specifications

Poles: 2
Color: Red
Size: 30 mm
Type: Station, Break Glass, Pushbutton
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Poles: 2
Size: 30 mm
Family / Style: 800T
Color: Red
Type: Station, Break Glass, Pushbutton
IP/NEMA Rating: NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)