This product may not be available in all locations.
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Eaton 10250T pushbutton, Heavy-Duty, NEMA 4, 4X, 12, 13, Three-position, Selector switch, knob, Black actuator, Die cast enc., MAN/OFF/AUTO, Surface, 2NO, One element
Overview
Eaton 10250T pushbutton, Heavy-Duty, NEMA 4, 4X, 12, 13, Three-position, Selector switch, knob, Black actuator, Die cast enc., MAN/OFF/AUTO, Surface, 2NO, One element
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Also known as: 782113227184, 10250T3524
Specifications
Type: | Heavy Duty, Assembled Control Station |
Type: | Heavy Duty, Assembled Control Station |
Customer Reviews
No reviews for this product
(0)