This product may not be available in all locations.
Control Station, Empty, Enclosure, Harmony 9001K/SK, Aluminum, Yellow, 1 Cut-Out, 30mm
Item #:
383009
Cat #:
9001KYG1Y
UPC:
785901492917
Sign In or Register to view pricing and more.
Documents & Guides
Control Station, Empty, Enclosure, Harmony 9001K/SK, Aluminum, Yellow, 1 Cut-Out, 30 mm
Overview
Control Station, Empty, Enclosure, Harmony 9001K/SK, Aluminum, Yellow, 1 Cut-Out, 30 mm
This empty enclosure is impact resistant, dust resistant, water resistant and vibration resistant, making it ideal for operation in harsh environments It's made of aluminium High performance International standards & certifications (Marine ABS certification, Type 3 and 13)
Also known as: 785901492917, 9001KYG1Y
Specifications
Color: | Yellow/Gray |
Size: | 30 mm |
Type: | Enclosure, Guarded |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1, NEMA 13, NEMA 3, NEMA 4 |
Standards: | California Proposition 65 |
Color: | Yellow/Gray |
Type: | Enclosure, Guarded |
IP/NEMA Rating: | NEMA 1, NEMA 13, NEMA 3, NEMA 4 |
Size: | 30 mm |
Mounting: | Surface |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)