CONTROL STATION + OPERATORS

Item #: 484090
Cat #: 9001SKY105
UPC: 785901044581
Sign In or Register to view pricing and more.
Documents & Guides
Square D,CONTROL STATION + OPERATORS,1 N.C.,1 projecting push-button,contact block 1 KA3-legend plate 1 KN102RP,10A,30mm,600V,Contact Block KA3 Legend Plate KN102RP,Control Station,NEMA 3/4/4X/13,Screw Clamp,UL Listed File E42259 CCN NKCR - CSA Certified File LR25490 Class 3211 03 - CE Marked,Water tight, Dust tight, Oil tight and Corrosion resistant (Indoor/Outdoor)

Overview

Square D,CONTROL STATION + OPERATORS,1 N.C.,1 projecting push-button,contact block 1 KA3-legend plate 1 KN102RP,10A,30mm,600V,Contact Block KA3 Legend Plate KN102RP,Control Station,NEMA 3/4/4X/13,Screw Clamp,UL Listed File E42259 CCN NKCR - CSA Certified File LR25490 Class 3211 03 - CE Marked,Water tight, Dust tight, Oil tight and Corrosion resistant (Indoor/Outdoor)
Also known as: 785901044581, 9001SKY105

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)