This product may not be available in all locations.
Switch, Cable Pull, LifeLine 4 Stainless Steel
Item #:
34390
Cat #:
440E-L22BNST
UPC:
662074412877
Sign In or Register to view pricing and more.
Documents & Guides
Switch, Cable (Rope) Pull, LifeLine 4 Stainless Steel, 75 meter System Length, with 2 Normally Closed Safety Contacts, Direct Opening Action, 2 Normally Open Auxiliary Contacts, 3 x 1/2 Inch Conduit Entry
Overview
Switch, Cable (Rope) Pull, LifeLine 4 Stainless Steel, 75 meter System Length, with 2 Normally Closed Safety Contacts, Direct Opening Action, 2 Normally Open Auxiliary Contacts, 3 x 1/2 Inch Conduit Entry
Our Bulletin 440E Lifeline™ 4 Cable Pull Switches can be installed along or around awkward machinery such as conveyors and provide a constant emergency stop access. The system includes a rope status indicator and emergency stop button mounted on the switch lid. This switch is also available in stainless steel 316 and is suitable for external use, applications where there are hygiene requirements, and other situations where a level of corrosion resistance is required.
Also known as: 662074412877, 440E-L22BNST
Specifications
Type: | Switch, Cable Pull |
Length: | 75 m |
Material: | Stainless Steel |
Type: | Switch, Cable Pull |
Material: | Stainless Steel |
Length: | 75 m |
Customer Reviews
No reviews for this product
(0)