This product may not be available in all locations.
Push button, Type B, standard duty control station, 5A, 600 VAC, UP/DOWN, NEMA 7/9
Item #:
407837
Cat #:
9001BR208
UPC:
785901856542
Sign In or Register to view pricing and more.
Documents & Guides
Push button, Type B, standard duty control station, 5A, 600 VAC, UP/DOWN, NEMA 7/9
Overview
Push button, Type B, standard duty control station, 5A, 600 VAC, UP/DOWN, NEMA 7/9
These standard duty control stations come complete with an enclosure, operators and contacts. This control station has a external toggle to operate the two momentary push buttons inside. It has a UP push button with a normally open contact. It has a DOWN push button with a normally open contact. This NEMA 7/9 hazardous location control station is surface mounted. The push button contacts are standard duty rated. The contacts have a B600 rating. That is a break rating of 360 VA for a inductive load with a 35% power factor or 5A resistive. The contacts also have a P600 rating for DC loads. Classic screw clamp connections are used to connected to control circuits. Control station is UL Listed and CSA certified.
Also known as: 785901856542, 9001BR208
Specifications
Mounting: | Surface |
Standards: | California Proposition 65 |
Mounting: | Surface |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)