This product may not be available in all locations.
30.5 Mm, Heavy-Duty Assembled Control Station
Item #:
186316
Cat #:
10250H5301
UPC:
782113203126
Sign In or Register to view pricing and more.
Documents & Guides
30.5 Mm, Heavy-Duty Control Station, Heavy-Duty Zinc Die Cast, 3 Element, Operator Type: Pushbutton-Rectangle, Flush, Surface Mount, Contacts, UP/DOWN/STOP Legend, 600V Rated, NEMA 1 Enclosure Rating.
Overview
30.5 Mm, Heavy-Duty Control Station, Heavy-Duty Zinc Die Cast, 3 Element, Operator Type: Pushbutton-Rectangle, Flush, Surface Mount, Contacts, UP/DOWN/STOP Legend, 600V Rated, NEMA 1 Enclosure Rating.
Construction grade General purpose wall mount Popular with contractors UL (NEMA) Type 1
Also known as: 782113203126, 10250H5301, Repair Company
Specifications
IP/NEMA Rating: | NEMA 1 |
Type: | Control Station |
IP/NEMA Rating: | NEMA 1 |
Type: | Control Station |
Customer Reviews
No reviews for this product
(0)