This product may not be available in all locations.
Key for 440T Trapped Key Systems, Code Fa
Item #:
84868
Cat #:
440T-AKEYE10FA
UPC:
611320424928
Sign In or Register to view pricing and more.
Documents & Guides
AB 440T-AKEYE10FA TRAPPED KEY
Overview
AB 440T-AKEYE10FA TRAPPED KEY
The Allen-Bradley® 440T trapped key interlock switch allows you to reduce hazards before operators can be exposed to them. You can also ensure that predetermined sequences of events take place. Catalog item 440T-AKEYE10FA is a code Fa key for 440T trapped key systems from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 611320424928, 440T-AKEYE10FA
Specifications
Mounting: | Panel |
Amps: | 100 |
Type: | Breaker; Molded Case, Breaker |
Volts DC: | 500 |
Volts AC: | 600 |
Interrupt Rating AC: | 14 kA |
Interrupt Rating DC: | 14kA |
Mounting: | Panel |
Type: | Breaker; Molded Case, Breaker |
Volts AC: | 600 |
Interrupt Rating DC: | 14kA |
Amps: | 100 |
Volts DC: | 500 |
Interrupt Rating AC: | 14 kA |
Customer Reviews
No reviews for this product
(0)