This product may not be available in all locations.
Sealing Kit, Type 4, Flange Seal and Sealing Nut, NEMA 7/9
Item #:
21962
Cat #:
800H-N479F
UPC:
662072811108
Sign In or Register to view pricing and more.
Documents & Guides
Sealing Kit, Flange Seal and Sealing Nut, for NEMA 7/9 Enclosures
Overview
Sealing Kit, Flange Seal and Sealing Nut, for NEMA 7/9 Enclosures
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. Catalog item 800H-N479F from Rockwell Automation® is an 800H accessory. It is a push-button sealing kit accessory for type 7 / 9 for all 800H type 7 / 9 enclosures and operators. It is type 4 rating. And it contains flange seal and sealing nut and is class I division 1 application. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662072811108, 800H-N479F
Specifications
Size: | 30 mm |
Type: | Sealing Kit |
IP/NEMA Rating: | NEMA 7, NEMA 9 |
Size: | 30 mm |
IP/NEMA Rating: | NEMA 7, NEMA 9 |
Type: | Sealing Kit |
Customer Reviews
No reviews for this product
(0)