This product may not be available in all locations.
1
more
Harmony XALD, XALK, Control station, plastic, dark grey
Item #:
387719
Cat #:
XALD101H29H7
UPC:
785901135432
Sign In or Register to view pricing and more.
Documents & Guides
Harmony XALD, XALK, Control station, plastic, dark grey, 1 green flush push button marked START, Ø22, spring return, 1 NO, UL/CSA certified
Overview
Harmony XALD, XALK, Control station, plastic, dark grey, 1 green flush push button marked START, Ø22, spring return, 1 NO, UL/CSA certified
This Harmony XALD, is a complete ready to use control station for start function. It has 1 flush push button, green with START marking on legend holder. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, IP67, IP69, IP69K, making it ideal for operation in harsh environments. This control station provides a good resistance to chemical agents, thanks to its electrical double insulation. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product. It provides a polycarbonate double insulated enclosure with a light grey (RAL 7035) base of enclosure and a dark grey (RAL 7016) cover. This control station is ideally suited for industrial, buildings, and infrastructure applications. This control station complies with IEC, UL, CSA standards, as well as CE marking. It is also UL listed and CSA certified. It is compatible with the Harmony XB5 range of control and signaling units, providing a wide choice of circular and square heads
Also known as: 785901135432, XALD101H29H7
Specifications
Material: | Polycarbonate |
Size: | 22.5 mm |
Color: | Black |
Type: | Control Station, 1 Device |
Standards: | California Proposition 65 |
Material: | Polycarbonate |
Color: | Black |
Standards: | California Proposition 65 |
Size: | 22.5 mm |
Type: | Control Station, 1 Device |
Customer Reviews
No reviews for this product
(0)