DSD COVER AND DEVICE SUB ASSEMBLIES

Item #: 91641
Cat #: DSD922
UPC: 782274776279
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Crouse-Hinds series DSD front operated pushbutton cover and device sub-assembly, 10A, Green/red, Feraloy iron alloy, 2 circuits start-stop, 2 buttons, Factory sealed, 600 Vac

Overview

Eaton Crouse-Hinds series DSD front operated pushbutton cover and device sub-assembly, 10A, Green/red, Feraloy iron alloy, 2 circuits start-stop, 2 buttons, Factory sealed, 600 Vac
New DSDX series available with NEMA 4X protection for Class I, Division 2 hazardous areas.Crouse-Hinds series DSD and DSDX explosionproof cover and device sub-assemblies are for use with our EDS/EDSC back boxes and EDSCM modular multi-gang device bodies. DSD/DSDX covers are available with a wide variety of devices and configurations, including manual motor starters, front operated pushbuttons, general use snap switches, side operated pushbuttons, selector switches and pilot lights. Certified for use in Class I and Class II hazardous areas.
Also known as: 782274776279, DSD922

Specifications

Color: Red, Green
Type: 2 Element, Control Station
Volts AC: 600
IP/NEMA Rating: NEMA 3
Color: Red, Green
Volts AC: 600
Type: 2 Element, Control Station
IP/NEMA Rating: NEMA 3

Customer Reviews

No reviews for this product
(0)