Switch, Cable Pull, Lifeline Rope Tensioner System, 6P-Bolt, 10m

Item #: 73008
Cat #: 440E-A13080
UPC: 611320474237
Sign In or Register to view pricing and more.
Documents & Guides
Switch, Cable Pull, Lifeline Rope Tensioner System, 6-P-Bolt, 10 meter

Overview

Switch, Cable Pull, Lifeline Rope Tensioner System, 6-P-Bolt, 10 meter
LRTS 10m (32.8 ft) Installation Kit
Also known as: 611320474237, 440E-A13080

Specifications

Size: 6
Type: Spring Tensioner, Accessory
Length: 10 m
Size: 6
Length: 10 m
Type: Spring Tensioner, Accessory

Customer Reviews

No reviews for this product
(0)