Touch Button, 30mm, Momentary, Relay Output, 100-240VAC, 5 Pin QD

Item #: 72046
Cat #: 800Z-GF3Q5
UPC: 611320151008
Sign In or Register to view pricing and more.
Documents & Guides
Touch Button, Zero Force, Palm Switch, 30 mm, Relay Output, 100 - 240 Volt AC, Input, 5 Pin Quick Disconnect

Overview

Touch Button, Zero Force, Palm Switch, 30 mm, Relay Output, 100 - 240 Volt AC, Input, 5 Pin Quick Disconnect
Allen Bradley® Bulletin 800Z Zero-Force™ touch buttons offer unbeatable performance, including operation protection, rapid response time, and electro-magnetic compatibility (EMC) noise immunity—with or without gloves. And their contour easily conforms to the shape of the hand. Catalog item 800Z-GF3Q5 from Rockwell Automation® is a 800Z 85-264 V AC relay output electronic palm button. It is a 30.5 mm mounting general purpose touch button with five-pin quick connect. See below for product details.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 611320151008, 800Z-GF3Q5

Specifications

Type: Zero Force, Palm Switch, Touch Button
Type: Zero Force, Palm Switch, Touch Button

Customer Reviews

No reviews for this product
(0)