Pendant Station, 5-Hole, 22.5mm, Yellow Plastic, IP66

Item #: 58286
Cat #: 800FC-5Z
UPC: 612598720989
Sign In or Register to view pricing and more.
Pendant Station, Enclosure, 5 Hole, 22.5 mm, Yellow Plastic, IP66, includes, Cable Sleeve, Hanger Ring, Cable Clamp, Wire Guides and Gasket

Overview

Pendant Station, Enclosure, 5 Hole, 22.5 mm, Yellow Plastic, IP66, includes, Cable Sleeve, Hanger Ring, Cable Clamp, Wire Guides and Gasket
A time-saving line of Bulletin 800F 22.5 mm push buttons for maximum efficiency. Allen-Bradley® Bulletin 800FC pendant stations offer a variety of options and customizations to meet your unique needs. Catalog item 800FC-5Z from Rockwell Automation® is a 800FC pendant station. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 612598720989, 800FC-5Z

Specifications

IP/NEMA Rating: IP66
Type: Pendant Station, Enclosure
Family / Style: 800F
Material: Plastic
Color: Yellow
IP/NEMA Rating: IP66
Family / Style: 800F
Color: Yellow
Type: Pendant Station, Enclosure
Material: Plastic

Customer Reviews

No reviews for this product
(0)