This product may not be available in all locations.
2
more
Pendant control station, XAC, plastic, yellow, pistol grip, 2 PBs with 1NO, 1 emergency stop NC
Item #:
308834
Cat #:
XACA2013
UPC:
389110558770
Sign In or Register to view pricing and more.
Pendant control station, Harmony XAC, plastic, yellow, pistol grip, 2 push buttons with 1NO, 1 emergency stop NC
Overview
Pendant control station, Harmony XAC, plastic, yellow, pistol grip, 2 push buttons with 1NO, 1 emergency stop NC
This Harmony XAC, yellow pendant station for hoist motor with pistol grip has single speed, operates with slow break mechanism. This pendant station for hoist motor is designed for standard or medium-duty control circuit applications in your machines. It has 2 push buttons and 1 emergency stop with "raise" and "lower" markings, with normally open and normally close contact. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65, making it ideal for operation in harsh environments. Its ergonomic pistol grip allows single handed control of your hoist and crane. Its wide range of operating temperatures from -25°C to 70°C allows versatility in usage of product.
Also known as: 389110558770, XACA2013
Specifications
IP/NEMA Rating: | IP65 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | IP65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)