Enclosure, 2 Hole, Metal, Gray, PG 11/16 Knockouts, 22.5mm Opening

Item #: 76103
Cat #: 800F-2MP
UPC: 662468120647
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, 2 Hole, 22.5 mm Opening, Gray Metal Diecast, IP66, NEMA 4/13, PG 11/16 Knockouts

Overview

Enclosure, 2 Hole, 22.5 mm Opening, Gray Metal Diecast, IP66, NEMA 4/13, PG 11/16 Knockouts
Allen-Bradley® Bulletin 800F push buttons offer optimal durability and performance. Catalog item 800F-2MP from Rockwell Automation® is an 800F push-button enclosure. It is a gray, two hole, die cast metal enclosure with PG16 conduit openings. And it is feed-through design, accepts two piece snap-in legends, and includes base mount adapter. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468120647, 800F-2MP

Specifications

Type: Enclosure, 2-Hole
Color: Gray
Family / Style: 800F
Spaces: 2
Type: Enclosure, 2-Hole
Family / Style: 800F
Color: Gray
Spaces: 2

Customer Reviews

No reviews for this product
(0)