Enclosure, 1 Gang, Deep, 3/4" Feed Through, Aluminum, NEMA 7/9

Item #: 54852
Cat #: 800H-1HVX7M1
UPC: 781180571466
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, 1 Gang, Deep, Cast Aluminum, 3/4 Inch, Feed Through, NEMA 7/9, for 30 mm Operators

Overview

Enclosure, 1 Gang, Deep, Cast Aluminum, 3/4 Inch, Feed Through, NEMA 7/9, for 30 mm Operators
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. Catalog item 800H-1HVX7M1 from Rockwell Automation® is an 800H accessory. It is a push-button enclosure base for a type 7 / 9 push button. And it is 1-gang deep and a class I division 1 application. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180571466, 800H-1HVX7M1

Specifications

Material: Cast Aluminum
Size: 30 mm
Knockout Diameter: 3/4 in
Type: Enclosure, Deep
Gangs: 1
IP/NEMA Rating: NEMA 7, NEMA 9
Material: Cast Aluminum
Knockout Diameter: 3/4 in
Gangs: 1
Size: 30 mm
Type: Enclosure, Deep
IP/NEMA Rating: NEMA 7, NEMA 9

Customer Reviews

No reviews for this product
(0)