Pilot Device, Enclosure, Die Cast Metal, 22.5mm, 3 Hole, 97mm Depth

Item #: 295460
Cat #: 080SP3
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Pilot Device, Enclosure, Die Cast Metal, 22.5 mm, 3 Hole, 97 mm Depth

Overview

Pilot Device, Enclosure, Die Cast Metal, 22.5 mm, 3 Hole, 97 mm Depth
Also known as: 080SP3

Specifications

Type: Pilot Device, Enclosure
Wattage: 56
Color: White
Material: Steel
Size: 22.500 mm
Type: Pilot Device, Enclosure
Color: White
Size: 22.500 mm
Wattage: 56
Material: Steel

Customer Reviews

No reviews for this product
(0)