This product may not be available in all locations.
1
more
Harmony XAP, XB2 SL, Empty control station, zinc alloy, yellow lid, blue base, 1 cut-out, Ø22, 80 x 80 x 51.5 mm
Item #:
878550
Cat #:
XAPJ1201
UPC:
785901536888
Sign In or Register to view pricing and more.
Harmony XAP, XB2 SL, Empty control station, zinc alloy, yellow lid, blue base, 1 cut-out, Ø22, 80 x 80 x 51.5 mm
Overview
Harmony XAP, XB2 SL, Empty control station, zinc alloy, yellow lid, blue base, 1 cut-out, Ø22, 80 x 80 x 51.5 mm
This Harmony XAPJ die-cast empty control station has 1 cut-out for 1 push button / 1 function for controlling of operation in machines. This 1 cut-out yellow empty control station enables machine builders to customize their machines by easily adding any control and signalling functionality units on the enclosure according to the operation required. It is designed for simple and mass production machines, textiles, packaging, handling small lifting systems, control of garage doors, rolling shutters, smoke extraction vents. It is compatible with Harmony 22mm range push buttons, switches and pilot lights. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65 / IP69 / IP69K, making it ideal for operation in harsh environments. It can be retrofitted with all 22 mm push buttons, pilot lights, selector switches and joysticks. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.
Also known as: 785901536888, XAPJ1201
Specifications
Size: | 22.5 mm |
Type: | Enclosure, Pushbutton |
Mounting: | Surface |
Standards: | California Proposition 65 |
Size: | 22.5 mm |
Mounting: | Surface |
Type: | Enclosure, Pushbutton |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)