Enclosure, 1 Element, Die Cast, 30mm, NEMA 4/4X/12/13, Deep

Item #: 91742
Cat #: 10250TN11
UPC: 782113204598
Sign In or Register to view pricing and more.
Documents & Guides
30.5 mm, Heavy-Duty, Watertight-Oiltight, Pilot Device Enclosure, Die Cast, Surface Mount, 1 Element, 2 Contact Block Depth, NEMA 4, 4X, 12, 13.

Overview

30.5 mm, Heavy-Duty, Watertight-Oiltight, Pilot Device Enclosure, Die Cast, Surface Mount, 1 Element, 2 Contact Block Depth, NEMA 4, 4X, 12, 13.
The 10250T 30.5 mm pushbutton line features a zinc die cast construction with chrome-plated housing and mounting nut. The same durable construction is also available with the corrosive resistant E34 line of pushbuttons
Also known as: 782113204598, 10250TN11

Specifications

Type: Enclosure - 1 Element, Deep
Mounting: Surface
Color: Gray
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Type: Enclosure - 1 Element, Deep
Color: Gray
Mounting: Surface
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)