This product may not be available in all locations.
2
more
Enclosure, 30mm, 1-Hole, Aluminum, NEMA 1/3/4/13
Item #:
20948
Cat #:
9001KY1
UPC:
78590187442
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, 30mm, 1-Hole, Aluminum, NEMA 1/3/4/13
Overview
Enclosure, 30mm, 1-Hole, Aluminum, NEMA 1/3/4/13
Also known as: 78590187442, 9001KY1
Specifications
Size: | 30 mm |
Type: | Enclosure |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 6 |
Color: | Gray |
Material: | Aluminum |
Standards: | California Proposition 65 |
Size: | 30 mm |
Mounting: | Surface |
Color: | Gray |
Standards: | California Proposition 65 |
Type: | Enclosure |
IP/NEMA Rating: | NEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 6 |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)