Switch Box, 1-Device, 3.13" Deep, Non-Metallic

Item #: 1232259
Cat #: AM1PB22
UPC: 085339910046
Sign In or Register to view pricing and more.
Switch Box, 1 Device, 3.13 Inch Deep, Cubic Inches: 71.0, Mounts Directly to Steel or Wood Stud, Non-Metallic

Overview

Switch Box, 1 Device, 3.13 Inch Deep, Cubic Inches: 71.0, Mounts Directly to Steel or Wood Stud, Non-Metallic
Non-corrosive, non-conductive, light weight with lower installation cost, easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus stainless steel mounting brackets and a gasket system encased in a continuous channel on the cover.
Also known as: 085339910046, AM1PB22

Specifications

Depth: 3 in
Type: Through-The-Wall
Height: 6 in
Gangs: 1
Mounting: Nail On, Through The Wall
Cubic Inches: 71 in³
Depth: 3 in
Height: 6 in
Mounting: Nail On, Through The Wall
Type: Through-The-Wall
Gangs: 1
Cubic Inches: 71 in³

Customer Reviews

No reviews for this product
(0)