22mm Enclosure, 2 Element, Polyester, E34

Item #: 1232261
Cat #: AM2PB22
UPC: 085339910053
Sign In or Register to view pricing and more.
Documents & Guides
22 mm, Non-metallic, Corrosion Resistant, Watertight/Oiltight, Pilot Device Enclosure, Gray, Polyester, 2 Element, NEMA 3, 4X, 12.

Overview

22 mm, Non-metallic, Corrosion Resistant, Watertight/Oiltight, Pilot Device Enclosure, Gray, Polyester, 2 Element, NEMA 3, 4X, 12.
Non-corrosive, non-conductive, light weight with lower installation cost, easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus stainless steel mounting brackets and a gasket system encased in a continuous channel on the cover.
Also known as: 085339910053, AM2PB22

Specifications

Type: Enclosure
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Type: Enclosure
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)