22mm Enclosure, 1 Element, Polycarbonate

Item #: 916249
Cat #: MEP1-0
UPC: 662019232423
Sign In or Register to view pricing and more.
Documents & Guides
22.5 mm, Non-metallic, Heavy-Duty, Watertight/Oiltight, Pilot Device Enclosure, Dark Gray over Light Gray, Polycarbonate, 1 Element, 2 Contact Block Depth, NEMA 1, 3R, 4, 4X, 12, 13. Must add: item 509025 (PG16-1/2NPT) K.O Adapter.

Overview

22.5 mm, Non-metallic, Heavy-Duty, Watertight/Oiltight, Pilot Device Enclosure, Dark Gray over Light Gray, Polycarbonate, 1 Element, 2 Contact Block Depth, NEMA 1, 3R, 4, 4X, 12, 13. Must add: item 509025 (PG16-1/2NPT) K.O Adapter.
Pushbutton Enclosure, 1-Hole, 22mm, Dark Grey/Light Grey, N4X, IP66, Plastic, Empty, Rated for Outdoor
Also known as: 662019232423, MEP1-0

Specifications

Type: 1 Element, Enclosure
Family / Style: Modular
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Color: Gray
Type: 1 Element, Enclosure
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Family / Style: Modular
Color: Gray

Customer Reviews

No reviews for this product
(0)