This product may not be available in all locations.
Enclosure, 2-Hole, Fiberglass, 1 x 1" Opening, NEMA 4/4X/13
Item #:
47848
Cat #:
800H-2HZ4Y
UPC:
662072800041
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, 2 Hole, Fiberglass, 1 x 1 Inch Conduit Opening, NEMA 4/4X/13, for 30 mm Operators
Overview
Enclosure, 2 Hole, Fiberglass, 1 x 1 Inch Conduit Opening, NEMA 4/4X/13, for 30 mm Operators
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. Catalog item 800H-2HZ4Y from Rockwell Automation® is an 800H accessory. It is a push-button enclosure. It is type 4/4x/13 and fiberglass. It has two 30 mm push button holes. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662072800041, 800H-2HZ4Y
Specifications
Size: | 30 mm |
Type: | Enclosure |
Knockout Diameter: | 1 in |
Material: | Fiberglass |
IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
Size: | 30 mm |
Knockout Diameter: | 1 in |
IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
Type: | Enclosure |
Material: | Fiberglass |
Customer Reviews
No reviews for this product
(0)