Sign In or Register to view pricing and more.
Documents & Guides
Blank Cover, Non-Metallic, Pilot Device Enclosure, NEMA 4X, HxWxD: 9.38"x3.50"x3.38", Allows for (3) Device Holes
Overview
Blank Cover, Non-Metallic, Pilot Device Enclosure, NEMA 4X, HxWxD: 9.38"x3.50"x3.38", Allows for (3) Device Holes
Designed for quick and easy installation, Carlon® products are known for durability and flexibility. These products continue to supply the industry with easier upgrades and a service-free product lifecycle for our end users. Carlon® product line offers a range of products of nonmetallic electrical boxes, covers, brackets, floor boxes, enclosures, tubing, conduits, and fittings. These products are suitable for any residential or light commercial applications.
Also known as: 034481106302, CP300NB
Specifications
Type: | Blank, Enclosure |
Color: | Gray |
Material: | Thermoplastic |
IP/NEMA Rating: | NEMA 4X |
Type: | Blank, Enclosure |
Material: | Thermoplastic |
Color: | Gray |
IP/NEMA Rating: | NEMA 4X |
Customer Reviews
No reviews for this product
(0)