Enclosure, Type 4x, Screw Cover, 6.02" x 4.45" x 3.29"
Item #:
26581
Cat #:
Q16129PCD
UPC:
783510138592
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Type 4x, Opaque Screw Cover, Size/Dims: 6.02 x 4.45 x 3.29 Inch, Polycarbonate
Overview
Enclosure, Type 4x, Opaque Screw Cover, Size/Dims: 6.02 x 4.45 x 3.29 Inch, Polycarbonate
nVent HOFFMAN HOFQ16129PCD QLine D polycarbonate and ABS enclosures have contoured bodies with flush cover screws for an attractive, contemporary appearance. Tough as well as stylish, they are functional in corrosive environments and can withstand occasional submersion. The ABS series shares the same features and similar physical properties as the polycarbonate but is a more economical, non-UL rated alternative.
Also known as: 783510138592, Q16129PCD
Specifications
IP/NEMA Rating: | IP66, NEMA 4 |
Material: | Polycarbonate |
IP/NEMA Rating: | IP66, NEMA 4 |
Material: | Polycarbonate |
Customer Reviews
No reviews for this product
(0)