Enclosure, Pilot Device, 22.5 mm, 1 Hole, Polycarbonate
Item #:
26699
Cat #:
Q1PBPCDM
UPC:
783510150990
Sign In or Register to view pricing and more.
Documents & Guides
Polycarbonate Enclosure, Bulletin Q41 (qline Polycarbonate And Abs Type 4x Enclosures), Size/dims: 1pb X 22.5mm, Material/finish: Polycarb
Overview
Polycarbonate Enclosure, Bulletin Q41 (qline Polycarbonate And Abs Type 4x Enclosures), Size/dims: 1pb X 22.5mm, Material/finish: Polycarb
Used for insulating and housing 30.5-mm or 22.5-mm pushbuttons in hostile environments, QLine D Enclosures have contoured bodies with flush cover screws for an attractive, contemporary appearance.
Also known as: 783510150990, Q1PBPCDM
Specifications
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
Type: | 1 Element, Enclosure |
Material: | Polycarbonate |
Color: | Gray |
Special Program: | Hoffman On Demand |
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
Material: | Polycarbonate |
Special Program: | Hoffman On Demand |
Type: | 1 Element, Enclosure |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)