This product may not be available in all locations.
1
more
Harmony XALD, XALK, Empty control station, plastic, yellow, 1 cut-out, unmarked, UL/CSA certified
Item #:
506791
Cat #:
XALK01H7
UPC:
785901444787
Sign In or Register to view pricing and more.
Documents & Guides
Harmony XALD, XALK, Empty control station, plastic, yellow, 1 cut-out, unmarked, UL/CSA certified
Overview
Harmony XALD, XALK, Empty control station, plastic, yellow, 1 cut-out, unmarked, UL/CSA certified
This Harmony XALK empty control station has 1 cut-out for 1 push button / 1 function for controlling of operation in machines. This 1 cut-out yellow empty control station enables machine builders to customize their machines by easily adding any control and signalling functionality units on the enclosure according to the operation required. It is designed for simple and mass production machines, textiles, packaging, handling small lifting systems, control of garage doors, rolling shutters, smoke extraction vents. It is compatible with Harmony XB5 range push buttons, switches and pilot lights. It is impact resistant, dust resistant, water resistant, corrosion resistant, and vibration resistant thanks to its IP69 / IP67 / IP66 / IP69K, making it ideal for operation in harsh environments. It can be retrofitted with all XB5 series push buttons, pilot lights, selector switches and joysticks. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.
Also known as: 785901444787, XALK01H7
Specifications
Color: | Light Gray, Yellow |
Material: | Polycarbonate |
Size: | 22.5 mm |
Type: | 2 Device, Control Station |
Standards: | California Proposition 65 |
Color: | Light Gray, Yellow |
Size: | 22.5 mm |
Standards: | California Proposition 65 |
Material: | Polycarbonate |
Type: | 2 Device, Control Station |
Customer Reviews
No reviews for this product
(0)