This product may not be available in all locations.
1
more
Empty control station, Harmony XAP, XB2 SL, plastic, grey, undrilled, 85x226x87mm
Item #:
364407
Cat #:
XAPA2100
UPC:
785901313168
Sign In or Register to view pricing and more.
Documents & Guides
Empty control station, Harmony XAP, XB2 SL, plastic, grey, undrilled, 85x226x87mm
Overview
Empty control station, Harmony XAP, XB2 SL, plastic, grey, undrilled, 85x226x87mm
This is part of the range Harmony XAP, XB2 SL metal enclosures for Harmony XB4. This Harmony XAPA2100 is an empty plastic control station without opening and without hinges. It is impact resistant, dust resistant, water resistant and vibration resistant. This insulated enclosure is highly resistant to acids, bases, sea water, mineral salts, all solvants, petrol, diesel, oils and greases. Its protection index is IP65. It is made of glass-reinforced polyester material. It weighs 0.600Kg with dimensions 85mm wide, 226mm height, 87mm deep. It is compatible with Harmony XB4 range of control and signalling units.
Also known as: 785901313168, XAPA2100
Specifications
IP/NEMA Rating: | IP65 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | IP65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)