This product may not be available in all locations.
1
more
Die-cast empty control station, Harmony XAP, zinc alloy, grey, 1 cut-out, 22mm, 80 x 80 x 77 mm
Item #:
396097
Cat #:
XAPG19501
UPC:
785901186243
Sign In or Register to view pricing and more.
Documents & Guides
Die-cast empty control station, Harmony XAP, zinc alloy, grey, 1 cut-out, 22mm, 80 x 80 x 77 mm
Overview
Die-cast empty control station, Harmony XAP, zinc alloy, grey, 1 cut-out, 22mm, 80 x 80 x 77 mm
This Harmony XAPG, is a die-cast empty control station. It has 1 cut-out diameter 22mm for 1 function. Designed for industry, it offers operating simplicity, flexibility and robustness. Its protection index is IP65. Its wide range of operating temperatures from -25°C to 70°C allows versatility in usage of product. It provides a zinc alloy grey (RAL 7032) enclosure. It is designed for machines builders (automotive, textile, wood) and services and infrastructures, energy distribution, building, airport. It is compatible with the Harmony XB4 range of control and signaling units.
Also known as: 785901186243, XAPG19501
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)