This product may not be available in all locations.
1
more
Die-cast empty control station, Harmony XAP, zinc alloy, grey, 2 cut-outs, 22mm, 80x130 x 77 mm
Item #:
396109
Cat #:
XAPG29502
UPC:
785901186762
Sign In or Register to view pricing and more.
Documents & Guides
Die-cast empty control station, Harmony XAP, zinc alloy, grey, 2 cut-outs, 22mm, 80x130 x 77 mm
Overview
Die-cast empty control station, Harmony XAP, zinc alloy, grey, 2 cut-outs, 22mm, 80x130 x 77 mm
This grey empty control station enables machine builders to customize their machines by easily adding any control and signalling functionality units on the enclosure according to the operation required It is designed for simple and mass production machines, textiles, packaging, handling small lifting systems, control of garage doors, rolling shutters, smoke extraction vents It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65 / IP, making it ideal for operation in harsh environments It is compatible with Harmony 22mm range pushbuttons, switches and pilot lights
Also known as: 785901186762, XAPG29502
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)