This product may not be available in all locations.
1
more
Empty control station, Harmony XAP, zinc alloy, grey, 4 cut outs, 22mm, 175x80x77mm
Item #:
492844
Cat #:
XAPG39804
UPC:
785901186946
Sign In or Register to view pricing and more.
Documents & Guides
Empty control station, Harmony XAP, zinc alloy, grey, 4 cut outs, 22mm, 175x80x77mm
Overview
Empty control station, Harmony XAP, zinc alloy, grey, 4 cut outs, 22mm, 175x80x77mm
This product is part of XAP range, an offer of metal control stations for XB4 and XB5 series of Ø 22mm pushbuttons. XAPG39804 is an empty enclosure with grey color (RAL7032). It has 4 cut-outs of diameter 22mm for 4 functions. Designed for industry, it offers operating simplicity, flexibility and robustness. Its protection index is IP65. It has a wide range of operating temperatures from -25°C to 70°C. Its dimensions are 175mm height, 80mm wide, 77mm deep. It is designed for machines builders (automotive, textile, wood) and services and infrastructures, energy distribution, building, airport. It is compatible with the Harmony XB4 and XB5 range of control and signaling units.
Also known as: 785901186946, XAPG39804
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)